Motion
4204
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Liquid, 24 hr Cure Time
Mi Item #01368044
MFR #4204
Price$45.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Liquid, 24 hr Cure Time
Mi Item #01368044
MFR #4204

Mfr description
172544 26324 4204 PRISM 20 GR TB
  • A high viscosity, thermally-resistant, clear, one part, room temperature cure, rubber toughened instant adhesive
  • Excellent hot strength and heat aging properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$45.03/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.06 lbs

Details

  • Application
    Bonding close fitting parts
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    75 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    079340263246
  • Viscosity
    4000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)