Motion
BA1620ZOH
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.2500 in Width, Open
MI ITEM #01368113
MFR #BA1620ZOH
Your Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.2500 in OD, 1.2500 in Width, Open
MI ITEM #01368113
MFR #BA1620ZOH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.38/each(List $29.19)

Overview

Mfr description
BA 1620Z OH BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    24400 N
  • Static Load Capacity
    48500 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1620ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BA1620ZOH Needle Roller Bearing offers a 1.0000 in bore diameter, open closure type, 1.2500 in outside diameter, 1.2500 in overall width, and 0.10 lb weight, making it ideal for high-load compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text