Motion
C128
Classical VB V-Belt - C, 7/8 in Top Width, 1 Strand, 132 in Nominal Outside Length, Smooth
Mi Item #01368292
MFR #C128
Price$96.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical VB V-Belt - C, 7/8 in Top Width, 1 Strand, 132 in Nominal Outside Length, Smooth
Mi Item #01368292
MFR #C128

Mfr description
C128 VB V-BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.13/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    132 in
  • Overall Height
    0.5625 in
  • Top Width Per Strand
    7/8 in
  • Weight
    2.33 lbs

Details

  • Additional Details
    Electrically conductive according to ISO 1813
  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Construction Type
    Fabric Wrapped, Synthetic
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    4014486351965
  • Material
    EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    C
  • UPC_NO
    4014486351965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)