Motion
DGMDC 3 Y PM 41

VICKERS BY DANFOSS
DGMDC 3 Y PM 41

System Stak™ Direct Check Valve - Size 03, 36 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port P
MI ITEM #01368304
MFR #DGMDC 3 Y PM 41
Price$300.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DGMDC 3 Y PM 41

System Stak™ Direct Check Valve - Size 03, 36 psi Cracking Pressure, 16 gpm Max, (1st Function) Check in Port P
MI ITEM #01368304
MFR #DGMDC 3 Y PM 41

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.91/each

Specifications

Dimensions

  • Size (ISO-4401)
    Size 03

Details

  • Check Location
    Check in Port P
  • Check Valve Type
    Direct Check Valve
  • Cracking Pressure
    36 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    4500 psi
  • Maximum Viscosity
    102 sus
  • Model
    02-138605

Overview

Mfr description
DGMDC-3-Y-PM-41
  • Allow free flow in one direction in the line in which the check valve element is located (flow in the opposite direction is not possible)
  • Reduced space requirements
  • Versatile and easy to install
  • Rugged and reliable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought