Motion
3-HR1004-3
Reelcraft Adjustable Hose Bumper - For Use With 7000, 8000, D8000, 80000, GC7000, F7000, F80000 and DGM
MI ITEM #01368332
MFR #3-HR1004-3
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reelcraft Adjustable Hose Bumper - For Use With 7000, 8000, D8000, 80000, GC7000, F7000, F80000 and DGM
MI ITEM #01368332
MFR #3-HR1004-3

Mfr description
3-HR1004-3 HOSE STOP
  • Adjustable hose bumpers are solid molded rubber assuring a long life and nonslip grip.
  • Hose bumpers allow the desired length of hose to be permanently stored outside the reel.
  • Hose bumpers are included on the reels purchased with hose.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Hose Diameter
    3/4 in
  • Shipping Weight
    0.32 lbs

Details

  • Harmonization Code
    4016.99.6050
  • Manufacturer Upc Number
    699567004516
  • UPC_NO
    699567004516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)