Motion
MR400A 7/8FB CL

MORSE
MR400A 7/8FB CL

639704 Cam Clutch - M Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01368341
MFR #MR400A 7/8FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MR400A 7/8FB CL

639704 Cam Clutch - M Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #01368341
MFR #MR400A 7/8FB CL

Mfr description
MR400A 7/8FB CLUTCH 639704
  • Self-contained clutch designed for a wide variety of applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Overall Diameter
    3.5000 in
  • Overall Width
    2.6250 in
  • Weight
    6 lbs

Details

  • CAD Drawing
  • Drag Torque
    0.21 ft-lbs
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288501213
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    800 rpm
  • Over Running Rpm Outer Race
    2700 rpm
  • Series
    M
  • Torque Capacity
    400 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)