1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BISHOP-WISECARVER
BX2SS
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 2 Size, AISI 303 Stainless Steel Material, 0.281 in Standard Head Profile
MI ITEM #
01368425
MFR #
BX2SS
Price
$14.62
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Linear Guide Components
BISHOP-WISECARVER BX2SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BISHOP-WISECARVER
BX2SS
Dual Vee® Eccentric Linear Guided Wheel Bushing Bushing - 2 Size, AISI 303 Stainless Steel Material, 0.281 in Standard Head Profile
MI ITEM #
01368425
MFR #
BX2SS
Mfr description
BX2SS DUALVEE MOUNTING COMPONENT
Designed for a fastener to pass through the bushing and the guide wheel, locking the elements into place against a mounting surface
Made from AISI 303 stainless steel
Concentric version with round flange for accurately aligning wheels to the fastener or mounting hole
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.62
/each
Add to Cart
Specifications
Dimensions
Mounting Surface To Wheel Vee
0.500 in
Recommended Fastener
0.250 in
Size
2
Standard Head Profile
0.281 in
Details
Material
AISI 303 Stainless Steel
Style
Standard Profile
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items