Motion
OPN406080-3

THOMSON (ALTRA)
OPN406080-3

Open Round Rail Ball Bushing - OPN Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #01368461
MFR #OPN406080-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN406080-3

Open Round Rail Ball Bushing - OPN Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #01368461
MFR #OPN406080-3

Mfr description
OPN-406080-3 BALL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Retaining Ring Groove Diameter
    3.958 / 3.978 in
  • Shaft Diameter  
    2.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    OPN
  • UPC_NO
    662486243137
  • Wiper Type
    No Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)