Motion
RNA4906S

NTN
RNA4906S

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width, Open
Mi Item #01368489
MFR #RNA4906S
Price$1,043.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4906S

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width, Open
Mi Item #01368489
MFR #RNA4906S

Mfr description
RNA4906S NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.19 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4906S Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.19 lbs, making it ideal for machinery applications.
  • Manufacturer Upc Number
    4547359171716
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    4850 lbf
  • Roller Type
    Needle
  • Series
    RNA
  • UPC_NO
    4547359171716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)