Motion
35CU RIV
Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #01368613
MFR #35CU RIV
Your Price$67.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #01368613
MFR #35CU RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.21/ft(List $80.65)

Overview

Mfr description
35 CURVED 10FT LG.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Sidebow
  • Chain Size & Pitch
    35 / 3/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.125 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Chain Overall Width
    0.539 in
  • Roller Diameter
    0.200 in
  • Chain Standard
    ANSI
  • Standards Met
    ASME B29
  • Working Load Capacity
    210 lb
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Roller Width
    0.188 in
  • Weight
    0.22 lb
  • UPC_NO
    097039182210
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Pitch
    0.375 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text