Motion
50 CURVED 10FT LG

TSUBAKI (UST)
50 CURVED 10FT LG

Roller Chain - Sidebow Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01368614
MFR #50 CURVED 10FT LG
Price$59.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 CURVED 10FT LG

Roller Chain - Sidebow Series, 50 / 5/8 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01368614
MFR #50 CURVED 10FT LG

Mfr description
50 CURVED 10FT LG.
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.76/ft

Specifications

Dimensions

  • Chain Overall Width
    0.905 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.68 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    50CU
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    50CU RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Sidebow
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039182296
  • Working Load Capacity
    640 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)