Motion
60CU RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #01368615
MFR #60CU RIV
Price$76.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #01368615
MFR #60CU RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.07/ft

Specifications

Dimensions

  • Chain Overall Width
    1.115 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.08 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Sidebow
  • Standards Met
    ASME B29
  • UPC_NO
    097039182340
  • Working Load Capacity
    900 lb

Overview

Mfr description
60 CURVED 10FT LONG
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text