Motion
80CU RIV
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #01368616
MFR #80CU RIV
Price$152.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #01368616
MFR #80CU RIV

Mfr description
80 CURVED 10FT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.36/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.66 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Sidebow
  • Standards Met
    ASME B29
  • UPC_NO
    097039182388
  • Working Load Capacity
    1560 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)