Motion
RSTV25
2 Combo Nipple w/Grooved End 316SS
MI ITEM #01368640
MFR #RSTV25
Price$59.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Combo Nipple w/Grooved End 316SS
MI ITEM #01368640
MFR #RSTV25

Mfr description
RSTV25 GROOVED KING NIPPLE 2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.22/each

Specifications

Dimensions

  • Size
    2.0000 in

Details

  • Material
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)