Motion
BST 35X72-1DTBTP4

NTN
BST 35X72-1DTBTP4

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 60 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #01368949
MFR #BST 35X72-1DTBTP4
Price$2,802.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST 35X72-1DTBTP4

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 60 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #01368949
MFR #BST 35X72-1DTBTP4

Mfr description
BST35X72-1BDTBTP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,802.20/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.68 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Resin
  • Cage Type
    Molded
  • Closure Type
    Open
  • Configuration
    Four
  • Country of Origin
    JP
  • Description
    BST35X72-1BDTBTP4 PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359033236
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11400 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)