Motion
LB68393R

LINK-BELT
LB68393R

Bearing Seal - Triple Ring, 2.4375 in Bore, 3.6875 in Overall Width
MI ITEM #01369053
MFR #LB68393R
List Price$365.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68393R

Bearing Seal - Triple Ring, 2.4375 in Bore, 3.6875 in Overall Width
MI ITEM #01369053
MFR #LB68393R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.57/each for your price

Overview

Mfr description
LB6839-3R SEAL
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Triple Ring
  • Width
    3.6900 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Width
    3.6875 in
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327048709
  • UPC_NO
    662327048709
  • Bore Diameter
    2.4375 in
  • Weight
    0.37 lbs
  • Series
    LER Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought