Motion
PH113C
Hydraulic Jaw Puller - 11 ton Capacity
Mi Item #01369130
MFR #PH113C
Price$2,180.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Jaw Puller - 11 ton Capacity
Mi Item #01369130
MFR #PH113C

Mfr description
PH113C 15 TON HYD PULLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,180.28/each

Specifications

Dimensions

  • Stroke
    3.1250 in
  • Weight
    17.6 lbs

Details

  • Capacity
    11 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)