Motion
SPF0281-03-D
SPF0281-03-D
Mi Item #01369180
MFR #SPF0281-03-D
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPF0281-03-D
Mi Item #01369180
MFR #SPF0281-03-D

Mfr description
SPF0281-03D SUBPLATE
  • For NVFS Series directional control valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Dimensions

  • Air Supply Port Size
    3/8 in
  • Weight
    0.64 lbs

Details

  • Mounting Type
    Direct
  • Part Type
    Subplate
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)