Motion
N2504-N002
Pneumatic Muffler - 1/4 NPT Port Size
Mi Item #01369182
MFR #N2504-N002
Price$5.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 1/4 NPT Port Size
Mi Item #01369182
MFR #N2504-N002

Mfr description
N2504-N002 MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.55/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Thread Size
    1/4 NPT

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)