Motion
LTD0816
Fiberglide® Plain Thrust Bearing Washer - 0.5300 in ID, 1.0000 in OD, PTFE Material
Mi Item #01369254
MFR #LTD0816
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Plain Thrust Bearing Washer - 0.5300 in ID, 1.0000 in OD, PTFE Material
Mi Item #01369254
MFR #LTD0816

Mfr description
LTD0816 FIBERGLIDE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • Inside Diameter  
    0.5300 in
  • Maximum PV Value
    150000
  • Outside Diameter  
    1.0000 in
  • Overall Length
    0.0310 in
  • Overall Thickness
    0.0310 in
  • Weight
    0.01 lbs

Details

  • Additional Details
    LTD0816 - RBC Phenolic Backed Thrust Washer - 0.5000" ID x 1.0000" OD x 0.031 Thick
  • Backing Material
    PHENOLIC
  • Bearing Material
    PTFE
  • Manufacturer Upc Number
    637400087722
  • Material
    PTFE
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -156.7 ºC
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Phenolic Back
  • UPC_NO
    637400087722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)