Motion
GX 120 F

SKF
GX 120 F

Thrust Spherical Plain Bearing - 120 mm Bore, 230 mm OD, 64 mm Inner Ring Width, Open
MI ITEM #01369259
MFR #GX 120 F
Price$10,656.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 120 F

Thrust Spherical Plain Bearing - 120 mm Bore, 230 mm OD, 64 mm Inner Ring Width, Open
MI ITEM #01369259
MFR #GX 120 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,656.94/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    64 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    64 mm
  • Weight
    32.45 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Upc Number
    7316577027146
  • Operating Temperature Range
    -40 to +75 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    880 kN
  • Radial Static Load Capacity
    1430 kN
  • Type Of Bearing
    Thrust
  • UPC_NO
    7316577027146

Overview

Mfr description
GX 120F BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought