Motion
BDX202 BT12ZZ
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #01369265
MFR #BDX202 BT12ZZ
Price$144.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6260 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #01369265
MFR #BDX202 BT12ZZ

Mfr description
BDX202 BT12ZZ BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.81/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6260 in
  • Weight
    0.15 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BDX202 BT12ZZ BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176075100
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176075100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)