Motion
GG.ME08-N
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #01369316
MFR #GG.ME08-N
Price$172.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #01369316
MFR #GG.ME08-N

Mfr description
GEHME08-GG-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.91/each

Specifications

Dimensions

  • Bolt Circle Diameter
    120 mm
  • Compatible Bore Diameter
    55 mm
  • Overall Length Diameter
    8.2656 in
  • Weight
    2.51 lbs

Details

  • Compatible Bearing Series Part Num
    GRAE40-NPP-B
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PME
  • UPC_NO
    4054372583445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)