Motion
30459
Mi Item #01369332
MFR #30459
Price$2,072.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01369332
MFR #30459

Mfr description
30459 SPRAYMASTER OILER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,072.63/each

Specifications

Dimensions

  • Spout Length
    7 in

Details

  • Body Material
    High Density Polyethylene
  • Capacity
    1 gal (US)
  • Spout Type
    Flexible
  • Type
    Precision Needle Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)