Motion
2503-05-02-SS
2503-05-02 SS MALE 45 ELBOW
MI ITEM #01369345
MFR #2503-05-02-SS
Price$185.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-05-02 SS MALE 45 ELBOW
MI ITEM #01369345
MFR #2503-05-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.68/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 5/16 in
  • End 2 Size
    1/8 in, 5/16 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    2503

Overview

Mfr description
2503-05-02 SS MALE 45 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text