Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
- Weight0.74 lbs
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC
- End 1 Thread1-1/16-12 UN, 1-5/16-12 UN
- End 2 StyleMale JIC
- End 2 Thread1-1/16-12 UN, 1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2500
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)