Motion
2500-03-03-SS
2500-03-03 SS UNION ELBOW
MI ITEM #01369357
MFR #2500-03-03-SS
List Price$190.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-03-03 SS UNION ELBOW
MI ITEM #01369357
MFR #2500-03-03-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.50/each for your price

Overview

Mfr description
2500-03-03 SS UNION ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    3/16 in
  • End 1 Thread
    (SAE) 3/8–24
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/16 in
  • End 1 Size Type
    3/16 JIC 37°
  • End 2 Thread
    (SAE) 3/8–24
  • End 2 Size Type
    3/16 JIC 37°
  • Material
    Stainless Steel
  • Weight
    0.01 lbs
  • Description Keyword
    3/16 in Male JIC 37° Flare x 3/16 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text