Motion
2500-24-24-SS
2500-24-24 SS UNION ELBOW
MI ITEM #01369359
MFR #2500-24-24-SS
Price$1,278.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-24-24 SS UNION ELBOW
MI ITEM #01369359
MFR #2500-24-24-SS

Mfr description
2500-24-24 SS UNION ELBOW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,278.84/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)