Motion
2605-03-02-03-SS

BRENNAN INDUSTRIES INC
2605-03-02-03-SS

Tee - 3/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid x 3/16 in Male JIC 37° Flare
MI ITEM #01369364
MFR #2605-03-02-03-SS
Price$403.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2605-03-02-03-SS

Tee - 3/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid x 3/16 in Male JIC 37° Flare
MI ITEM #01369364
MFR #2605-03-02-03-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.87/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 3/16 in
  • End 2 Size
    1/8 in
  • End 3 Size
    3/16 in;1/8 in
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    3/8-24 UNF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2605

Overview

Mfr description
2605-03-02-03-SS MALE RUN TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text