Motion
2605-16-16-16-SS

BRENNAN INDUSTRIES INC
2605-16-16-16-SS

Tee - 1 in Male JIC 37° Flare x 1 in Male Pipe Rigid x 1 in Male JIC 37° Flare
MI ITEM #01369365
MFR #2605-16-16-16-SS
Your Price$501.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2605-16-16-16-SS

Tee - 1 in Male JIC 37° Flare x 1 in Male Pipe Rigid x 1 in Male JIC 37° Flare
MI ITEM #01369365
MFR #2605-16-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$501.53/each(List $692.11)

Overview

Mfr description
2605-16-16-16-SS MALE RUN TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1 in
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Size
    1 in
  • End 3 Thread
    1-5/16-12 UN
  • Material
    Stainless Steel
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Male Pipe Rigid x 1 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Series
    2605
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text