Overview
Mfr description
2605-32-32-32 SS MALE RUN TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Size2 in
- End 2 Thread2-11-1/2 NPTF
- MaterialStainless Steel
- End 3 Size2 in
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread2-1/2-12 UN
- End 4 StyleNot Applicable
- Series2605
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data