Motion
2601-05-05-02-SS

BRENNAN INDUSTRIES INC
2601-05-05-02-SS

Tee - 5/16 in Male JIC 37° Flare x 5/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid
Mi Item #01369372
MFR #2601-05-05-02-SS
Price$116.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2601-05-05-02-SS

Tee - 5/16 in Male JIC 37° Flare x 5/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid
Mi Item #01369372
MFR #2601-05-05-02-SS

Mfr description
2601-05-05-02 SS TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.05/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 5/16 in
  • End 2 Size
    1/8 in, 5/16 in
  • End 3 Size
    1/8 in;5/16 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/2-20 UNF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    1/8-27 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)