Motion
2601-10-10-08-SS

BRENNAN INDUSTRIES INC
2601-10-10-08-SS

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
MI ITEM #01369373
MFR #2601-10-10-08-SS
List Price$418.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2601-10-10-08-SS

Tee - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
MI ITEM #01369373
MFR #2601-10-10-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.23/each for your price

Overview

Mfr description
2601-10-10-08 SS TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Size
    1/2 in;5/8 in
  • End 3 Thread
    1/2-14 NPTF
  • Material
    Stainless Steel
  • End 4 Style
    Not Applicable
  • Series
    2601
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text