Motion
2601-20-20-20-SS

BRENNAN INDUSTRIES INC
2601-20-20-20-SS

2601-20-20-20-SS
MI ITEM #01369376
MFR #2601-20-20-20-SS
Price$939.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2601-20-20-20-SS

2601-20-20-20-SS
MI ITEM #01369376
MFR #2601-20-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$939.15/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    1-1/4-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2601

Overview

Mfr description
2601-20-20-20-SS TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text