Motion
2602-24-24-24-SS

BRENNAN INDUSTRIES INC
2602-24-24-24-SS

Tee - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare x 1-1/2 in Female Pipe Rigid
Mi Item #01369386
MFR #2602-24-24-24-SS
Price$1,380.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-24-24-24-SS

Tee - 1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare x 1-1/2 in Female Pipe Rigid
Mi Item #01369386
MFR #2602-24-24-24-SS

Mfr description
2602-24-24-24 SS FEM BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,380.33/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • End 3 Size
    1-1/2 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Style
    Female Pipe, Male JIC
  • End 3 Thread
    1-1/2-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)