Overview
Mfr description
2606-12-12-12-SS FEM RUN TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size3/4 in
- End 2 Thread3/4-14 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Size3/4 in
- End 3 Thread1-1/16-12 UN
- MaterialStainless Steel
- Description Keyword3/4 in Male JIC 37° Flare x 3/4 in Female Pipe Rigid x 3/4 in Male JIC 37° Flare
- End 4 StyleNot Applicable
- Series2606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data