Overview
Mfr description
2606-16-16-16-SS FEM RUN TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1 in
- End 2 Thread1-11-1/2 NPTF
- MaterialStainless Steel
- End 3 Size1 in
- End 3 StyleFemale Pipe, Male JIC
- End 3 Thread1-5/16-12 UN
- End 4 StyleNot Applicable
- Series2606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data