Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
- End 3 Size2 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC
- End 2 Thread2-1/2-12 UN
- End 3 StyleMale JIC
- End 3 Thread2-1/2-12 UN
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2603
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)