Motion
2650-12-12-12-12-SS

BRENNAN INDUSTRIES INC
2650-12-12-12-12-SS

Cross - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
MI ITEM #01369420
MFR #2650-12-12-12-12-SS
List Price$465.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2650-12-12-12-12-SS

Cross - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
MI ITEM #01369420
MFR #2650-12-12-12-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$465.59/each for your price

Overview

Mfr description
2650-12-12-12-12-SS CROSS

Specifications

  • End 1 Style
    Male JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Size
    3/4 in
  • End 3 Style
    Male JIC 37° Flare
  • End 3 Thread
    (SAE) 1-1/16–12
  • End 4 Size
    3/4 in
  • End 4 Style
    Male JIC 37° Flare
  • Material
    Stainless Steel
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text