Overview
Mfr description
2705-16-16-SS FEM BULKHEAD
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale JIC 37° Flare
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 JIC 37°
- MaterialStainless Steel
- Description Keyword1 in Female Pipe Rigid x 1 in Male JIC 37° Flare
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2705
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data