Motion
2700-12-12-SS
2700-12-12-SS BULKHEAD STR MJ-MJ
MI ITEM #01369444
MFR #2700-12-12-SS
List Price$293.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2700-12-12-SS BULKHEAD STR MJ-MJ
MI ITEM #01369444
MFR #2700-12-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.49/each for your price

Overview

Mfr description
2700-12-12-SS BULKHEAD STR MJ-MJ

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    3/4 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 2 Size Type
    3/4 JIC 37°
  • Material
    Stainless Steel
  • Weight
    0.49 lbs
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text