Motion
SSUPBO8
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 1.601,36 N, 360 lbf Load Capacity
Mi Item #01369480
MFR #SSUPBO8
Price$234.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Open, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 1.601,36 N, 360 lbf Load Capacity
Mi Item #01369480
MFR #SSUPBO8

Mfr description
SSUPBO8 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.61/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Outside Diameter
    2.000 in
  • Overall Height
    1.130 in
  • Overall Length
    2.000 in
  • Overall Width
    1.500 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    360 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    1.601,36 N, 360 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486274063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)