Motion
SSU8OPNW
Open Round Rail Ball Bushing - Super Smart Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2300 in Overall Length, 360 lbf Load Capacity, Open
Mi Item #01369487
MFR #SSU8OPNW
Price$86.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2300 in Overall Length, 360 lbf Load Capacity, Open
Mi Item #01369487
MFR #SSU8OPNW

Mfr description
SSU8OPNW BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.76/each

Specifications

Dimensions

  • Inner Ring Width
    1.032 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2300 in
  • Overall Width
    1.230 / 1.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.012 / 1.032 in
  • Shaft Diameter  
    0.5000 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    360 lbf
  • Load Capacity
    360 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Integral
  • Series
    Super Smart
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486278795
  • Wiper Type
    One Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)