Motion
SSU8OPNWW
Open Round Rail Ball Bushing - Super Smart Series, 0.5000 in Shaft Diameter, 0.8760 in Outside Diameter, 1.230 / 1.250 in Overall Width, 360 lbf Load Capacity
MI ITEM #01369488
MFR #SSU8OPNWW
Your Price$80.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Super Smart Series, 0.5000 in Shaft Diameter, 0.8760 in Outside Diameter, 1.230 / 1.250 in Overall Width, 360 lbf Load Capacity
MI ITEM #01369488
MFR #SSU8OPNWW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.74/each(List $110.77)

Overview

Mfr description
SSU8OPNWW BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.8760 in
  • Overall Length
    1.2300 in
  • Closure Type
    Open
  • Overall Width
    1.230 / 1.250 in
  • Inner Ring Width
    1.032 in
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    360 lbf
  • Load Capacity
    360 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.012 / 1.032 in
  • Wiper Type
    Two Wipers
  • Series
    Super Smart
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486278825

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text