Motion
SS6UPB8
Linear Guide Round Shaft Pillow Block - Super Smart SS6U Series, Closed, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 1178.779 N, 265 lbf Load Capacity
Mi Item #01369489
MFR #SS6UPB8
Price$148.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SS6U Series, Closed, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 1178.779 N, 265 lbf Load Capacity
Mi Item #01369489
MFR #SS6UPB8

Mfr description
SS6UPB8 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.34/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Outside Diameter
    2.000 in
  • Overall Height
    1.250 in
  • Overall Length
    2.000 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    265 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    1178.779 N, 265 lbf
  • Lubrication
    Alemite 1877
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Smart SS6U
  • UPC_NO
    662486294030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)