Motion
SSUPBA16
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 8451.621 N, 1900 lbf Load Capacity
Mi Item #01369493
MFR #SSUPBA16
Price$356.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 8451.621 N, 1900 lbf Load Capacity
Mi Item #01369493
MFR #SSUPBA16

Mfr description
SSUPBA16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.38/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Outside Diameter
    3.250 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Overall Width
    2.810 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1900 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    8451.621 N, 1900 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super Smart SSUPB
  • UPC_NO
    662486110248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)