Motion
SS6UTWNA8
Linear Guide Round Shaft Pillow Block - Super Smart SS6UTWN Series, Closed Adjustable, .500 in Shaft Diameter, 2.000 in Outside Diameter, 530lbf Load Capacity
MI ITEM #01369502
MFR #SS6UTWNA8
List Price$500.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SS6UTWN Series, Closed Adjustable, .500 in Shaft Diameter, 2.000 in Outside Diameter, 530lbf Load Capacity
MI ITEM #01369502
MFR #SS6UTWNA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.51/each for your price

Overview

Mfr description
SS6UTWNA8 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .500 in
  • Outside Diameter
    2.000 in
  • Overall Width
    3.500 in
  • Overall Height
    1.250 in
  • Overall Length
    2.000 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.687 in
  • Clearance Alignment Type
    Self-Aligning
  • Load Capacity
    530 lbf
  • Dynamic Load Capacity
    530 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SS6UTWN
  • Manufacturer Catalog
  • UPC_NO
    662486294207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text