Motion
SSUTWNA20
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Closed Adjustable, 1.2500 in Shaft Diameter, 4.000 in Overall Length
MI ITEM #01369505
MFR #SSUTWNA20
List Price$1,246.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Closed Adjustable, 1.2500 in Shaft Diameter, 4.000 in Overall Length
MI ITEM #01369505
MFR #SSUTWNA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,246.49/each for your price

Overview

Mfr description
SSUTWNA20 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.2500 in
  • Overall Width
    7.500 in
  • Overall Height
    2.810 in
  • Overall Length
    4.000 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.500 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4700 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUTWN
  • Manufacturer Catalog
  • UPC_NO
    662486110293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought