Motion
SSUTWNA24
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Closed Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #01369506
MFR #SSUTWNA24
Your Price$1,359.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SSUTWN Series, Closed Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #01369506
MFR #SSUTWNA24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,359.82/each(List $1,557.98)

Overview

Mfr description
SSUTWNA24 PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Width
    4.0000 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    7760 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUTWN
  • Manufacturer Catalog
  • UPC_NO
    662486110309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text