Motion
SSUFB12
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.7500 in, Outside Diameter: 1.75 in, Overall Width: 2.060 in
MI ITEM #01369512
MFR #SSUFB12
Price$217.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Flange, Ball Bushing, Flange Block - Single Bearing, Shaft Diameter: 0.7500 in, Outside Diameter: 1.75 in, Overall Width: 2.060 in
MI ITEM #01369512
MFR #SSUFB12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.61/each

Specifications

Dimensions

  • Outside Diameter
    1.75 in
  • Overall Height
    60.45 mm
  • Overall Length
    2.3750 in
  • Overall Width
    2.060 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1130 lbf
  • Housing Type
    Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Flange Block - Single Bearing
  • Series
    Super Smart SSUFB

Overview

Mfr description
SSUFB12 FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought